- .500" Shaft Diameter
- .025" Thick
- .467" Free Diameter
- Carbon Steel
- Offset
| Thickness | 0.025 in |
| Groove Depth | 0.013 in |
| Thrust Load Groove | 460 lbf |
| Shaft Dia. | 0.5 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Package Type | Loose |
| Series | WS |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Weight | 0.05 LB |

