- 4.937" Shaft Diameter
- 0.072" Thick
- 4.757" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Series | Medium Duty |
| Section Height | 0.25 in |
| Shaft Dia. | 4.937 in |
| Duty | Medium-Duty |
| Type | Retaining Ring |
| Thickness | 0.072 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.072 in |
| Inch/Metric | Inch |
| Groove Width [Max] | 0.079 in |
| Plating | N/A |
| Weight | 0.076 LB |

