Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-456

WS-456

External Spiral Retaining Rings
Item #101565363
  • 4.562" Shaft Diameter
  • .072" Thick
  • 4.384" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-456
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.562" Shaft Diameter
  • .072" Thick
  • 4.384" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Material Carbon Spring Steel
Package Type Tube
Type Retaining Ring
Thrust Load Groove 22570 lbf
Plating N/A
Series WS
Inch/Metric Inch
Thickness 0.072 in
Shaft Dia. 4.562 in
Groove Depth 0.07 in
Weight 0.071 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison