- 4.562" Shaft Diameter
- .072" Thick
- 4.384" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Inch/Metric | Inch |
| Shaft Dia. | 4.562 in |
| Thickness | 0.072 in |
| Groove Depth | 0.07 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Package Type | Tube |
| Series | WS |
| Thrust Load Groove | 22570 lbf |
| Weight | 0.071 LB |

