- 4.5" Shaft Diameter
- 0.061" Thick
- 4.326" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Duty | Medium-Duty |
| Material | Stainless Steel |
| Thickness | 0.061 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Groove Depth | 0.068 in |
| Shaft Dia. | 4.5 in |
| Groove Width [Max] | 0.068 in |
| Series | Medium Duty |
| Section Height | 0.238 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.056 LB |

