- 4.312" Shaft Diameter
- .061" Thick
- 4.147" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Series | WS |
| Plating | N/A |
| Inch/Metric | Inch |
| Shaft Dia. | 4.312 in |
| Thickness | 0.061 in |
| Groove Depth | 0.065 in |
| Package Type | Tube |
| Thrust Load Groove | 19810 lbf |
| Weight | 0.052 LB |

