- 4.250" Shaft Diameter
- .061" Thick
- 4.084" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Groove Depth | 0.065 in |
| Thickness | 0.061 in |
| Thrust Load Groove | 19350 lbf |
| Type | Retaining Ring |
| Shaft Dia. | 4.25 in |
| Package Type | Tube |
| Material | Stainless Steel |
| Series | WS |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Weight | 0.051 LB |

