- 3.740" Shaft Diameter
- .061" Thick
- 3.597" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Package Type | Tube |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Series | WS |
| Groove Depth | 0.056 in |
| Thickness | 0.061 in |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 3.74 in |
| Plating | N/A |
| Material | Stainless Steel |
| Thrust Load Groove | 14800 lbf |
| Weight | 0.04 LB |

