- 3.562" Shaft Diameter
- .061" Thick
- 3.422" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Material | Carbon Spring Steel |
| Thickness | 0.061 in |
| Thrust Load Groove | 13850 lbf |
| Shaft Dia. | 3.562 in |
| Groove Depth | 0.055 in |
| Series | WS |
| Plating | N/A |
| Type | Retaining Ring |
| Package Type | Tube |
| Inch/Metric | Inch |
| Weight | 0.035 LB |

