- 3.543" Shaft Diameter
- .061" Thick
- 3.402" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Type | Retaining Ring |
| Thrust Load Groove | 13770 lbf |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.061 in |
| Groove Depth | 0.055 in |
| Shaft Dia. | 3.543 in |
| Inch/Metric | Inch |
| Series | WS |
| Material | Stainless Steel |
| Package Type | Tube |
| Plating | N/A |
| Weight | 0.038 LB |

