- 3.500" Shaft Diameter
- .061" Thick
- 3.363" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Shaft Dia. | 3.5 in |
| Package Type | Tube |
| Plating | N/A |
| Thrust Load Groove | 13110 lbf |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Thickness | 0.061 in |
| Series | WS |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.053 in |
| Type | Retaining Ring |
| Weight | 0.034 LB |

