Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-334

WS-334

External Spiral Retaining Rings
Item #101563245
  • 3.334" Shaft Diameter
  • 0.061" Thick
  • 3.21" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-334
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.334" Shaft Diameter
  • 0.061" Thick
  • 3.21" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Section Height 0.188 in
Groove Depth 0.052 in
Shaft Dia. 3.334 in
Material Carbon Spring Steel
Inch/Metric Inch
Duty Medium-Duty
Series Medium Duty
Groove Width [Max] 0.068 in
Type Retaining Ring
Package Type Loose
Plating N/A
Thickness 0.061 in
Weight 0.032 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison