- 3.343" Shaft Diameter
- .061" Thick
- 3.210" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Thrust Load Groove | 12290 lbf |
| Package Type | Tube |
| Thickness | 0.061 in |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.052 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Series | WS |
| Shaft Dia. | 3.343 in |
| Weight | 0.034 LB |

