Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-318

WS-318

External Spiral Retaining Rings
Item #101592961
  • 3.187" Shaft Diameter
  • 0.061" Thick
  • 3.061" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-318
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.187" Shaft Diameter
  • 0.061" Thick
  • 3.061" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Plating N/A
Series Medium Duty
Section Height 0.178 in
Inch/Metric Inch
Type Retaining Ring
Groove Width [Max] 0.068 in
Package Type Loose
Groove Depth 0.049 in
Material Carbon Spring Steel
Shaft Dia. 3.187 in
Duty Medium-Duty
Thickness 0.061 in
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison