Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-314

WS-314

External Spiral Retaining Rings
Item #101602822
  • 3.149" Shaft Diameter
  • 0.061" Thick
  • 3.023" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-314
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.149" Shaft Diameter
  • 0.061" Thick
  • 3.023" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Package Type Loose
Inch/Metric Inch
Series Medium Duty
Section Height 0.178 in
Shaft Dia. 3.149 in
Type Retaining Ring
Material Carbon Spring Steel
Duty Medium-Duty
Groove Width [Max] 0.068 in
Groove Depth 0.049 in
Plating N/A
Thickness 0.061 in
Weight 0.029 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison