- 2.875" Shaft Diameter
- 0.049" Thick
- 2.755" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Series | Medium Duty |
| Groove Depth | 0.047 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Duty | Medium-Duty |
| Plating | N/A |
| Thickness | 0.049 in |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Shaft Dia. | 2.875 in |
| Groove Width [Max] | 0.056 in |
| Section Height | 0.168 in |
| Weight | 0.02 LB |

