- 2.875" Shaft Diameter
- .049" Thick
- 2.755" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Inch/Metric | Inch |
| Plating | N/A |
| Thrust Load Groove | 9550 lbf |
| Shaft Dia. | 2.875 in |
| Thickness | 0.049 in |
| Type | Retaining Ring |
| Series | WS |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.047 in |
| Material | Stainless Steel |
| Package Type | Tube |
| Weight | 0.02 LB |

