Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-281

WS-281

External Spiral Retaining Rings
Item #101592392
  • 2.813" Shaft Diameter
  • 0.049" Thick
  • 2.696" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-281
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.813" Shaft Diameter
  • 0.049" Thick
  • 2.696" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Groove Width [Max] 0.056 in
Duty Medium-Duty
Section Height 0.168 in
Series Medium Duty
Package Type Loose
Shaft Dia. 2.813 in
Material Carbon Spring Steel
Groove Depth 0.045 in
Type Retaining Ring
Inch/Metric Inch
Thickness 0.049 in
Plating N/A
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison