- 2.750" Shaft Diameter
- .049" Thick
- 2.635" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Plating | N/A |
| Groove Depth | 0.045 in |
| Package Type | Tube |
| Type | Retaining Ring |
| Shaft Dia. | 2.75 in |
| Thickness | 0.049 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Series | WS |
| Material | Stainless Steel |
| Thrust Load Groove | 8750 lbf |
| Weight | 0.018 LB |

