- 2.625" Shaft Diameter
- 0.049" Thick
- 2.514" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Thickness | 0.049 in |
| Duty | Medium-Duty |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 2.625 in |
| Material | Stainless Steel |
| Groove Depth | 0.043 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Section Height | 0.148 in |
| Series | Medium Duty |
| Package Type | Loose |
| Groove Width [Max] | 0.056 in |
| Weight | 0.016 LB |

