Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-256

WS-256

External Spiral Retaining Rings
Item #101592394
  • 2.562" Shaft Diameter
  • 0.049" Thick
  • 2.452" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-256
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.562" Shaft Diameter
  • 0.049" Thick
  • 2.452" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Thickness 0.049 in
Package Type Loose
Shaft Dia. 2.562 in
Material Carbon Spring Steel
Duty Medium-Duty
Type Retaining Ring
Inch/Metric Inch
Section Height 0.148 in
Series Medium Duty
Groove Depth 0.043 in
Plating N/A
Groove Width [Max] 0.056 in
Weight 0.016 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison