- 2.562" Shaft Diameter
- .049" Thick
- 2.452" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Package Type | Tube |
| Thickness | 0.049 in |
| Series | WS |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.043 in |
| Shaft Dia. | 2.562 in |
| Type | Retaining Ring |
| Thrust Load Groove | 7790 lbf |
| Weight | 0.016 LB |

