Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-231

WS-231

External Spiral Retaining Rings
Item #101592239
  • 2.312" Shaft Diameter
  • 0.049" Thick
  • 2.211" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-231
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.312" Shaft Diameter
  • 0.049" Thick
  • 2.211" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Series Medium Duty
Type Retaining Ring
Duty Medium-Duty
Thickness 0.049 in
Inch/Metric Inch
Shaft Dia. 2.312 in
Package Type Loose
Section Height 0.138 in
Material Carbon Spring Steel
Groove Depth 0.039 in
Plating N/A
Groove Width [Max] 0.056 in
Weight 0.013 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison