Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-215

WS-215

External Spiral Retaining Rings
Item #101592396
  • 2.156" Shaft Diameter
  • 0.049" Thick
  • 2.06" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-215
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.156" Shaft Diameter
  • 0.049" Thick
  • 2.06" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Groove Depth 0.037 in
Section Height 0.138 in
Series Medium Duty
Type Retaining Ring
Inch/Metric Inch
Package Type Loose
Shaft Dia. 2.156 in
Material Carbon Spring Steel
Plating N/A
Groove Width [Max] 0.056 in
Thickness 0.049 in
Duty Medium-Duty
Weight 0.013 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison