Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-212

WS-212

External Spiral Retaining Rings
Item #101603243
  • 2.125" Shaft Diameter
  • 0.049" Thick
  • 2.029" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.125" Shaft Diameter
  • 0.049" Thick
  • 2.029" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Section Height 0.128 in
Series Medium Duty
Thickness 0.049 in
Groove Width [Max] 0.056 in
Type Retaining Ring
Inch/Metric Inch
Material Carbon Spring Steel
Shaft Dia. 2.125 in
Package Type Loose
Duty Medium-Duty
Plating N/A
Groove Depth 0.037 in
Weight 0.011 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison