- 2.062" Shaft Diameter
- .049" Thick
- 1.971" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Material | Stainless Steel |
| Shaft Dia. | 2.062 in |
| Thrust Load Groove | 5100 lbf |
| Groove Depth | 0.035 in |
| Thickness | 0.049 in |
| Series | WS |
| Package Type | Tube |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Weight | 0.011 LB |

