- 1.813" Shaft Diameter
- .049" Thick
- 1.730" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Material | Stainless Steel |
| Thrust Load Groove | 4100 lbf |
| Shaft Dia. | 1.813 in |
| Inch/Metric | Inch |
| Package Type | Tube |
| Plating | N/A |
| Thickness | 0.049 in |
| Series | WS |
| Groove Depth | 0.032 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Weight | 0.009 LB |

