Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-177

WS-177

External Spiral Retaining Rings
Item #101593134
  • 1.775" Shaft Diameter
  • 0.049" Thick
  • 1.69" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.775" Shaft Diameter
  • 0.049" Thick
  • 1.69" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Type Retaining Ring
Groove Width [Max] 0.056 in
Groove Depth 0.032 in
Inch/Metric Inch
Shaft Dia. 1.775 in
Thickness 0.049 in
Plating N/A
Section Height 0.118 in
Material Carbon Spring Steel
Package Type Loose
Duty Medium-Duty
Series Medium Duty
Weight 0.009 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison