Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-146-S02

WS-146-S02

External Spiral Retaining Rings
Item #101602986
  • 1.468" Shaft Diameter
  • 0.043" Thick
  • 1.402" Free Diameter
  • 302 Stainless Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-146-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.468" Shaft Diameter
  • 0.043" Thick
  • 1.402" Free Diameter
  • 302 Stainless Steel
  • Medium Duty External Retaining Ring
Package Type Loose
Groove Width [Max] 0.048 in
Plating N/A
Thickness 0.043 in
Duty Medium-Duty
Material Specification 302 Stainless Steel
Groove Depth 0.026 in
Inch/Metric Inch
Type Retaining Ring
Shaft Dia. 1.468 in
Series Medium Duty
Section Height 0.095 in
Material Stainless Steel
Weight 0.005 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison