- 1.468" Shaft Diameter
- .043" Thick
- 1.402" Free Diameter
- Carbon Steel
- Offset
| Shaft Dia. | 1.468 in |
| Thickness | 0.043 in |
| Groove Depth | 0.026 in |
| Series | WS |
| Package Type | Tube |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Thrust Load Groove | 2700 lbf |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

