- 1.281" Shaft Diameter
- .043" Thick
- 1.221" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Package Type | Loose |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Series | WS |
| Plating | N/A |
| Thrust Load Groove | 2170 lbf |
| Shaft Dia. | 1.281 in |
| Material | Stainless Steel |
| Thickness | 0.043 in |
| Groove Depth | 0.024 in |
| Weight | 0.004 LB |

