- 1.218" Shaft Diameter
- 0.043" Thick
- 1.159" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Section Height | 0.085 in |
| Type | Retaining Ring |
| Groove Width [Max] | 0.048 in |
| Groove Depth | 0.024 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Medium-Duty |
| Shaft Dia. | 1.218 in |
| Series | Medium Duty |
| Thickness | 0.043 in |
| Weight | 0.004 LB |

