- 1.093" Shaft Diameter
- .037" Thick
- 1.040" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Thickness | 0.037 in |
| Shaft Dia. | 1.093 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Series | WS |
| Package Type | Loose |
| Thrust Load Groove | 1620 lbf |
| Plating | N/A |
| Inch/Metric | Inch |
| Groove Depth | 0.021 in |
| Material Specification | 302 Stainless Steel |
| Weight | 0.003 LB |

