- 10.750" Shaft Diameter
- .086" Thick
- 10.405" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Groove Depth | 0.131 in |
| Shaft Dia. | 10.75 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Series | WS |
| Package Type | Tube |
| Thrust Load Groove | 99540 lbf |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Thickness | 0.086 in |
| Weight | 0.297 LB |

