- 1.031 Shaft Diameter
- .037" Thick
- .978" Free Diameter
- Carbon Steel
- Offset
| Inch/Metric | Inch |
| Groove Depth | 0.021 in |
| Type | Retaining Ring |
| Thickness | 0.037 in |
| Series | WS |
| Material | Carbon Spring Steel |
| Shaft Dia. | 1.031 in |
| Thrust Load Groove | 1530 lbf |
| Package Type | Loose |
| Plating | N/A |
| Weight | 0.0 LB |

