- 10.25" Shaft Diameter
- 0.086" Thick
- 9.918" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Groove Depth | 0.086 in |
| Groove Width [Max] | 0.094 in |
| Thickness | 0.086 in |
| Type | Retaining Ring |
| Section Height | 0.375 in |
| Plating | N/A |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Duty | Medium-Duty |
| Shaft Dia. | 10.25 in |
| Inch/Metric | Inch |
| Series | Medium Duty |
| Weight | 0.274 LB |

