- 10.000" Shaft Diameter
- .086" Thick
- 9.680" Free Diameter
- Carbon Steel
- Offset
| Groove Depth | 0.121 in |
| Thrust Load Groove | 85530 lbf |
| Shaft Dia. | 10 in |
| Series | WS |
| Package Type | Tube |
| Thickness | 0.086 in |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Weight | 0.267 LB |

