- 9.500" Housing Diameter
- .189" Thick
- 9.999" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Series | WHT |
| Material | Stainless Steel |
| Groove Depth | 0.215 in |
| Type | Retaining Ring |
| Thrust Load Groove | 144380 lbf |
| Inch/Metric | Inch |
| Housing Diameter | 9.5 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Thickness | 0.189 in |
| Plating | N/A |
| Weight | 0.591 LB |

