Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-93

WHT-93

Internal Spiral Retaining Rings
Item #104807949
  • .938" Housing Diameter
  • .042" Thick
  • .997" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Retaining Ring
Smalley Steel Ring Co.WHT-93
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .938" Housing Diameter
  • .042" Thick
  • .997" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Retaining Ring
Inch/Metric Inch
Series WHT
Groove Depth 0.026 in
Plating N/A
Thrust Load Groove 1720 lbf
Package Type Loose
Housing Diameter 0.94 in
Type Retaining Ring
Material Carbon Spring Steel
Thickness 0.042 in
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison