- 9.250" Housing Diameter
- .189" Thick
- 9.736" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Series | WHT |
| Thrust Load Groove | 137310 lbf |
| Inch/Metric | Inch |
| Thickness | 0.189 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.21 in |
| Package Type | Stacked |
| Type | Retaining Ring |
| Housing Diameter | 9 1/4 in |
| Plating | N/A |
| Weight | 0.574 LB |

