- 0.901" Housing Diameter
- 0.042" Thick
- 0.957" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Housing Diameter | 0.9 in |
| Groove Depth | 0.025 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Thickness | 0.042 in |
| Package Type | Loose |
| Series | WHT |
| Type | Retaining Ring |
| Weight | 0.002 LB |

