- .875" Housing Diameter
- .042" Thick
- .929" Free Diameter
- Carbon Steel
- Offset
| Housing Diameter | 0.875 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.042 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.024 in |
| Thrust Load Groove | 1480 lbf |
| Type | Retaining Ring |
| Series | WHT |
| Weight | 0.0 LB |

