- .866" Housing Diameter
- .042" Thick
- .919" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 1410 lbf |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Plating | N/A |
| Thickness | 0.042 in |
| Housing Diameter | 0.87 in |
| Series | WHT |
| Groove Depth | 0.023 in |
| Package Type | Loose |
| Weight | 0.002 LB |

