Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-825

WHT-825

Internal Spiral Retaining Rings
Item #101565375
  • 8.25" Housing Diameter
  • 0.189" Thick
  • 8.68" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-825
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.25" Housing Diameter
  • 0.189" Thick
  • 8.68" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Material Carbon Spring Steel
Thickness 0.189 in
Package Type Loose
Housing Diameter 8 1/4 in
Plating N/A
Groove Depth 0.185 in
Duty Medium Heavy-Duty
Series WHT
Inch/Metric Inch
Type Retaining Ring
Weight 0.495 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison