Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-81

WHT-81

Internal Spiral Retaining Rings
Item #101563613
  • 0.812" Housing Diameter
  • 0.042" Thick
  • 0.864" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-81
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.812" Housing Diameter
  • 0.042" Thick
  • 0.864" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Plating N/A
Groove Depth 0.023 in
Material Carbon Spring Steel
Inch/Metric Inch
Series WHT
Package Type Loose
Housing Diameter 0.81 in
Thickness 0.042 in
Duty Medium Heavy-Duty
Type Retaining Ring
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison