- 7.75" Housing Diameter
- 0.189" Thick
- 8.156" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Housing Diameter | 7 3/4 in |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Series | WHT |
| Duty | Medium Heavy-Duty |
| Groove Depth | 0.175 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.189 in |
| Weight | 0.46 LB |

