- 7.750" Housing Diameter
- .189" Thick
- 8.156" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Series | WHT |
| Material | Stainless Steel |
| Groove Depth | 0.175 in |
| Housing Diameter | 7 3/4 in |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thrust Load Groove | 95870 lbf |
| Thickness | 0.189 in |
| Weight | 0.473 LB |

