- .777" Housing Diameter
- .042" Thick
- .825" Free Diameter
- Carbon Steel
- Medium Heavy Duty Retaining Ring
| Housing Diameter | 0.78 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Series | WHT |
| Groove Depth | 0.021 in |
| Thrust Load Groove | 1150 lbf |
| Type | Retaining Ring |
| Thickness | 0.042 in |
| Weight | 0.002 LB |

