- 7.000" Housing Diameter
- .165" Thick
- 7.366" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Inch/Metric | Inch |
| Series | WHT |
| Thickness | 0.165 in |
| Groove Depth | 0.158 in |
| Plating | N/A |
| Package Type | Stacked |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 78180 lbf |
| Housing Diameter | 7 in |
| Type | Retaining Ring |
| Weight | 0.31 LB |

