- 6.750" Housing Diameter
- .165" Thick
- 7.104" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Ring
| Series | WHT |
| Thickness | 0.165 in |
| Groove Depth | 0.153 in |
| Housing Diameter | 6.75 in |
| Thrust Load Groove | 73000 lbf |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Package Type | Loose |
| Weight | 0.29 LB |

